Collapsible Bulk Container - 48 x 45 x 34", Blue

Shipping protection for heavy-duty machinery, large parts and bulky items.
  • Long term reusable, returnable. Save on return freight and storage.
  • Corners interlock for quick set up and added stability.
  • Collapsible and stackable - Stacks up to 4 high.
  • Two access doors with spring-loaded latches.
  • 4-way forklift access.
  • FDA compliant.
  • Lid and Dolly also available.
MODEL
NO.
OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
SHPG.
WEIGHT
PRICE EACH ADD TO
CART
1 3 5+
H-1214BLU 48 x 45 x 34" 1,500 lbs. 140 lbs. $340 $330 $320 ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside:
    • To Max Fill Line: 44.3 x 41.6 x 26.5"
    • To Inside Top of Container: 44.3 x 41.6 x 27.5"
  • Drop Door Opening: 33 x 16.8" (W x H)
  • Collapsed Height: 13.1"
  • Fork Openings:
    • Long Side: 13 1/2 x 3 1/2"
    • Short Side: 12 1/2 x 3 1/2"

MATERIAL:
  • HDPE (High Density Polyethylene)

TEMPERATURE:
  • Maximum: 140 F

FEATURES:
  • Solid bottom
  • Doors open on length side.
  • Lid: Lockable only by drilling holes and using cable locks.
  • Stackable in both collapsed and upright positions.

CAPACITY:
  • Weight capacity in the chart refers to fork capacity.
  • Stacking Strength (Not exceeding max load weight):
    • Fork: 4 containers
    • Floor: 6 containers

USAGE:
  • Labeling Options:
    • S-5492- 4 x 6" White Laser Labels
    • S-7420- 4 x 6" Desktop Thermal Transfer Labels
    • S-6802- 4 x 6" Desktop Direct Thermal Labels

SPECIFICATIONS:
  • No UV Protection.
  • Not a watertight container.


SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT122 x 114 x 86 cm48 x 45 x 34"
WEIGHT CAPACITY680 kg1,500 lbs.
SHIPPING WEIGHT63 kg140 lbs.
H-1214BLU -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
09/19/2018 04:00:25 AM; USWEB6 -0-0/0.0-1