Portable Standard Drum Fan - 36"

Heavy-duty industrial fans ventilate large warehouse areas.
  • Durable, totally enclosed direct-drive motor. Maintenance free.
  • 3 blades.
  • 2 speeds.
  • 8" wheels.
  • 120 Volts.
  • ETL/C-ETL Listed. OSHA compliant.
MADE IN THE USA
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1196 36" 37 x 38 x 19" 1/3 9,000-12,500 82 $640 $620  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 36 1/2 x 37 7/8 x 18 5/8" (W x H x D)
  • Cord Length: 10' 7"
MATERIAL:
  • Blades: Aluminum
  • Housing: Polyethylene
FEATURES:
  • Totally enclosed air over motor.
SPECIFICATIONS:
  • 5.5 amps
  • RPM (Revolutions Per Minute): 950/1040
  • 3-Prong plug
USAGE:
  • Do not move fan during operation. Failure to comply can lead to damage.
  • CFM will change based on area of fan and distance it is measured from.
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE91 cm36"
DIMENSIONS W x H x D94 x 97 x 48 cm37 x 38 x 19"
VOLUME255 cu. M/min.9,000-12,500 CFM
WEIGHT37 Kg82 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/25/2021 04:30:01 PM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000