Uline Economy Counting Scale - 60 lbs x .002 lb

Full keypad operates all functions quickly and easily.
  • Four application modes: weighing, parts counting, check counting and accumulation.
  • Three separate displays for total weight, unit weight and piece count.
  • LB/KG convertible.
  • Auto shut-off.
  • Automatic tare and zero tracking.
  • Powered by rechargeable battery or AC adapter.
  • Uline services all scales we sell.
  • Accurately calibrate with Calibration Weights. Sold separately.
  • Replacement Battery available.
  • View video.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1123 13 x 1/2" 60 lbs. x .002 lb. 15 $409 $368  ADD
PRIOR TO USE:
  • Remove shipping screw. (Located under scale)
DIMENSIONS:
  • Overall: 16 x 13 x 5" (L x W x H)
  • Digit (Height): .55"
MATERIAL:
  • Platform: Stainless steel
TEMPERATURE:
  • Operating: 23° - 104° F
COMPATIBILITY:
  • Not UPS compatible.
  • Not a price computing scale. See Ohaus H-5116.
COLOR:
  • Black
SPECIFICATIONS:
  • Accuracy:
    • LB: .002
    • KG: .001 
  • Minimum Piece Weight: .001 lbs
  • Minimum Sample Weight: .080 lbs
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
  • Calibration:
    • Scales are calibrated before leaving the manufacturer's facility.
    • Vibrations during shipping may cause the scales to fall out of calibration.
    • Uline recommends re-verifying calibration in the field before first use.
    • Refer to instructions for calibration steps.
    • Video: How to Calibrate
POWER SUPPLY:
  • AC Adapter:
    • Input: 100-240VAC, 50/60Hz, 0.5A
    • Output: 9V/1.0A
  • Battery:
    • Life Expectancy: 6 months to 2 years, depending on usage.
    • Battery charging light should go off after 8 hours.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY/ACCURACY27 kg x 1 g60 lbs. x .002 lb.
PLATFORM SIZE33 x 24 cm13 x 9 1/2"
SHIPPING WEIGHT7 kg15 lbs.
ACCESSORIES:
  • S-15295 Cast Iron Weight - Class 6, 10 kg
  • S-15296 Cast Iron Weight - Class 6, 20 kg
  • S-20882 Cast Iron Weight with NIST Traceable Certificate - Class 6, 10 kg
  • S-20883 Cast Iron Weight with NIST Traceable Certificate - Class 6, 20 kg
PARTS:
  • H-1122-9VLT A/C Adapter for Uline Economy Counting Scale
  • H-1124 Replacement Battery for Uline Economy Counting Scales
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/29/2022 06:51:46 AM; USWEB12 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000