Rubbermaid® Classic Flat Shelf Utility Cart - 44 x 25 x 33", Beige

Popular Rubbermaid® cart. Flat top for easy loading.
  • Built-in storage space for tools.
  • Convenient work surface.
  • Tough structural foam won't rust, chip or dent.
  • 5" non-marking casters: 2 swivel, 2 rigid.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-1063BE 442533" 500 lbs. 2 43 $235 $225  Sub: H-3325R 
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Dimensions in the chart include casters.
  • Overall Length (Actual): 43 3/4"
  • Top Shelf (Length): 36"
  • Storage Tray (Depth): 4"
  • Space Between Shelves: 17 3/4"
REPLACEMENT CASTERS:
COMPATIBLE CASTERS:
4" PolyolefinH-2776
5" Rubber, Swivel with brakeH-4652SWB
6" PolyolefinH-3322
6" PolyurethaneH-4942
6" RubberH-3326
6" SteelH-2112
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" PneumaticH-3328
Gray Kit: H-2505CASKIT
Black Kit: H-2473CASKIT
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
10" PneumaticH-3329
MATERIAL:
  • Cart: Polypropylene
  • Casters:
    • Outside Layer: TPR (Thermoplastic Rubber)
    • Hub: Polypropylene
TEMPERATURE:
  • 0° - 200° F   
CAPACITY:
  • Shelf: 250 lbs
SPECIFICATIONS:                                     
  • Not FDA or USDA compliant.      
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT112 x 64 x 84 cm44 x 25 x 33"
LOAD CAPACITY227 Kg500 lbs.
WEIGHT20 Kg43 lbs.
PARTS:
  • H-2503CASKIT Non-Marking Rubber Caster Kit - 5 x 15/16", 2 Swivel, 2 Rigid
  • H-4652R Non-Marking Rubber Caster - 5 x 15/16", Rigid
  • H-4652S Non-Marking Rubber Caster - 5 x 15/16", Swivel
Unable to find what you're looking for? Please contact us.
Add to Shopping List
10/26/2021 08:04:27 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000