Rubbermaid® Brute® Trash Can Flat Lid - 44 Gallon, Yellow

Heavy duty plastic construction resists denting, bending or cracking.
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 5+
H-1049Y 44 Gallon 2 x 25" 3 $19 $18 $17 ADD
DIMENSIONS:
  • Actual Outside: 1 1/2 x 24 1/2" (H x D)

MATERIAL:
  • HDPE (High Density Polyethylene)

TEMPERATURE:
  • -20 to 140 F

SPECIFICATIONS:
  • UV Protectant
  • Certified to NSF Standard


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION167 L44 gal.
SIZE H x D51 mm x 64 cm2 x 25"
WEIGHT1 kg3 lbs.
H-1049Y -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/17/2018 10:18:45 AM; USWEB6 -0-0/0.0-1