WeatherTech® Mat Set

Premium 4-piece set traps dirt, snow and slush.
  • Cut with scissors to customize your fit.
  • Thick thermoplastic stays flexible in cold weather.
  • Stain, weather and UV resistant.
  • Fits most vehicles.

    FREE OFFER
    Free upon request with any
    Uline order of $1,000 or more.
MODEL
NO.
DESCRIPTION THICKNESS WT.
(LBS.)
PRICE
PER SET
IN STOCK
SHIPS TODAY
H-10118 Mat Set of 4 5/8" 9 $60  ADD
DIMENSIONS: 
  • Front Mats (W x L): 
    • Overall: 19 x 27"
    • Can be trimmed to 16 x 24".
  • Back Mats (W x L):
    • Overall: 18 1/2 x 17" 
    • Can be trimmed to 16 1/2 x 15". 
SPECIFICATIONSMETRICIMPERIAL
THICKNESS16 mm5/8"
WEIGHT4 Kg9 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/27/2022 11:16:46 PM; USWEB25 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000