Additional Shelf for Heavy-Duty Boltless Shelving - 48 x 24"

Add extra shelves to Heavy-Duty Boltless Shelving.
  • Quick, easy assembly. Shelves snap into place and adjust at 1½" increments.
  • 14-gauge powder-coated steel with ⅝" particle board.
  • Durable 2¼" double rivet beams.

    Heavy-Duty Boltless Shelving
MODEL
NO.
DIMENSIONS
W x D
SHELF CAP.
(LBS.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8407-ADD 48 x 24" 800 1 30 $40 $35  ADD
CAPACITY:
  • Shelf capacity listed in the chart is for each shelf based on evenly distributed loads.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS WIDTH x DEPTH122 x 61 cm48 x 24"
WEIGHT14 Kg30 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
06/15/2021 06:02:51 PM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000