Fire Extinguishers

RECHARGEABLE

Easy to order and cost efficient, so you are always prepared.

Class ABC Fire Extinguishers
• Smother wood, plastic, liquids, and
  electrical fires.
• Steel cylinder contains monoammonium
  phosphate dry chemical.
• Vehicle mounting brackets included with
  S-9872, S-9873 and S-22291.
• Wall mounting brackets included with
  S-9874, S-14434 and S-15617.
Carbon Dioxide Extinguishers available.

Class K Fire Extinguishers
• S-15617 for kitchen grease fires.

Fire Extinguisher Cabinets, additional Fire Extinguisher Brackets and Fire Extinguisher Stands available.

Cannot ship via air/next day.

CLASS ABC FIRE EXTINGUISHERS

 
MODEL
NO.
CAPACITY UL
RATING
SIZE
W x D x H
PRICE EACH ADD TO
CART
1 3+
 S-9872 1/2 lbs.      1A:10B:C   6 x 4 x 16" $53    $50    ADD
 S-9873 5 lbs.      2A:10B:C   8 x 5 x 16" 60    57    ADD
 S-22291 5 lbs.      3A:40B:C   8 x 5 x 16" 63    60    ADD
 S-9874 10 lbs.      4A:80B:C   8 x 5 x 21" 91    88    ADD
 S-14434 20 lbs.    10A:120B:C 10 x 7 x 23"   166    160    ADD

CLASS K FIRE EXTINGUISHER

 S-15617 6 Liters    2A:K 9 x 7 x 19" $225    $217    ADD
09/25/2018 03:00:41 PM; D USWEB8 -0-0/0.0-1