Vornado® Fans

From your garage or job site to your office and warehouse receiving rooms.
  • 120 volts.
  • Shop fan - Cushioned grab-and-go handle. Moves air up to 100 ft. 9' power cord. 3 speeds. 3 blades. Head tilts 360°.
  • Tower fan - Full room coverage. Quiet V-Flow circulator moves air up to 80 ft. 6' power cord. 4 speeds. Programmable timer up to 8 hours. Touch-button or remote control operation.
  • Room fan - Convenient tabletop size. Moves air up to 70 ft. 8' power cord. 3 speeds. 3 blades. Tilting head.
Uline

VORNADO® FANS

MODEL
NO.
DESCRIPTION DIMENSIONS
W x H x D
FAN
SIZE
AMPS MAX
CFM
PRICE EACH ADD TO
CART
1 3+
H-3780 Shop Fan 16 x 19 x 15" 10" 6.8 717 $159 $149 ADD
H-7054 Tower Fan 11 x 32 x 11" N/A 0.6 385 115 108 ADD
H-4095 Room Fan 10 x 12 x 7"   7" 1.1 293 48 45 ADD
          SHIPS ASSEMBLED VIA UPS
02/22/2019 07:18:10 PM; D USWEB7 -0-0/0.0-1