Corrosive Cabinets

Protect your workplace from dangerous corrosives and acids.
  • Adjustable shelves.
  • Internal sump. Vents with caps.
Steel - Double wall 18-gauge steel. Keyed lock.
  • Sloped shelves include poly trays.
  • Self-Closing - Doors automatically close at 165°F.
  • Meets NFPA, OSHA and FM standards.
  • To comply with NFPA 1 fire code, the self-closing cabinet is required in the following states: AK, CA, HI, ID, MT, NC, NV, OR, UT, and WA.
Poly - 100% HDPE construction. No metal parts to rust.
  • Padlocks available.
  • Easy assembly. No tools required.
Uline

STEEL CORROSIVE CABINETS WITH MANUAL DOORS

12 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAPACITY
(GAL.)
NO.
SHELVES
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3775M Corrosive 43 x 18 x 44" 30 1 225 $795    $765    ADD
H-3776M 43 x 18 x 65" 45 2 303 960    920    ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT

STEEL CORROSIVE CABINETS WITH SELF-CLOSING DOORS

12 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAPACITY
(GAL.)
NO.
SHELVES
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3775S Corrosive 43 x 18 x 44" 30 1 225 $890    $860    ADD
H-3776S 43 x 18 x 65" 45 2 303 1,060    1,020    ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT

ADDITIONAL SHELVES FOR STEEL CORROSIVE CABINETS

MODEL
NO.
DIMENSIONS
W x D
CAPACITY
(GAL.)
NO.
SHELVES
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-1563-ADD 43 x 18" 30/45 1 10 $48 $46 ADD

POLY CORROSIVE CABINETS

MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAPACITY
(GALLONS)
NO.
SHELVES
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-5659 Poly 18 x 18 x 22" 4 2 32 $239    $229    ADD
H-5660 36 x 23 x 36" 24 2 96 619    599    ADD
  EASY ASSEMBLY. SHIPS VIA UPS.
03/23/2019 01:50:08 PM; D USWEB5 -0-0/0.0-1