Uline Automatic Stretch Wrap Machine

Use up to 67% less stretch wrap. Pre-stretches film 200% or 250% at the push of a button.
  • Automatically cuts film at end of wrap cycle.
  • Wraps approximately 20 loads per hour – 12 RPM variable speed turntable.
  • Two wrap modes – Select spiral up and down or spiral up only.
  • Convenient photo eye – Allows operator to walk away.
  • Side mounted carriage with fast film feed.
  • Wraps light loads tightly without damaging packaging.
  • 115 volt, 15 amp.
Uline

ULINE AUTOMATIC STRETCH WRAP MACHINE

MODEL
NO.
MAX. SKID SIZE
L x W x H
LOAD
CAPACITY
ROLL WIDTH SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-2957  52 x 52 x 80"  4,000 lbs.  20"  1,350 lbs. $9,195 ADD
DROP SHIPS FROM MI VIA MOTOR FREIGHT

OPTIONAL AUTOMATIC MACHINE RAMP

MODEL
NO.
DESCRIPTION DIMENSIONS SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-2958 Optional Ramp for H-2957  46 x 48 x 3"  210 lbs. $795 ADD
      DROP SHIPS FROM MI VIA MOTOR FREIGHT
01/16/2019 05:23:02 AM; D USWEB7 -0-0/0.0-1