Manual Stretch Wrap Machine

Basic starter unit. Streamline hand-wrapping with equipment upgrade.
  • Counter-balanced tower moves easily with your wrap.
  • Wrap 10-12 loads per hour.
  • Foot pedal control platform.
  • Turntable speed adjusts to 12 RPM.
  • 120 volt, 15 amp.
  • Forklift slots for transport.
  • Low profile, 3 1/4" high.
  • Sorry, no returns accepted on this item.
  • Use with 18" wide Stretch Wrap.
  • Optional ramp sold separately.

MANUAL STRETCH WRAP MACHINE

Some assembly required.
MODEL
NO.
MAX. SKID SIZE
L x W x H
LOAD
CAPACITY
MAX.
ROLL WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-2304  525280"  4,000 lbs.  18"  1,000 lbs. $4,640  ADD
 

DROP SHIPS FROM MI VIA MOTOR FREIGHT

OPTIONAL RAMP

MODEL
NO.
DESCRIPTION DIMENSIONS SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-2958 Optional Ramp 46483" 210 lbs. $1,015  ADD
    DROP SHIPS FROM MI VIA MOTOR FREIGHT
02/22/2026 03:41:07 PM; D USWEB13