Stretch Wrap Machines
>
Low Profile Stretch Wrap Turntable
Low Profile Stretch Wrap Turntable
Foot pedal control greatly facilitates hand wrapping.
Wrap up to 10-12 loads per hour. Speed adjusts to 12 RPM.
Easy to load and unload pallets.
3 1/4" high.
115 volt, 15 amp.
1/2 HP motor. Forklift slots for transport.
Sorry, no returns accepted on this item.
Optional ramp sold separately.
LOW PROFILE STRETCH WRAP TURNTABLE
MODEL
NO.
MAX. SKID SIZE
LOAD
CAPACITY
MAX.
ROLL WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-1287
52
x
52"
4,000 lbs.
18"
719 lbs.
$3,280
ADD
DROP SHIPS FROM MI VIA MOTOR FREIGHT
OPTIONAL RAMP
MODEL
NO.
DESCRIPTION
DIMENSIONS
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-2958
Optional Ramp
46
x
48
x
3"
210 lbs.
$1,015
ADD
DROP SHIPS FROM MI VIA MOTOR FREIGHT
< Back to Mobile Site
02/22/2026 02:20:10 PM; D
USWEB33
close