Uline Semi-Automatic Stretch Wrap Machines

Increase productivity and eliminate worker strain. Ideal for medium volume operations.
  • Wraps approximately 20 loads per hour - 12 RPM variable speed turntable.
  • Two wrap modes - Select spiral up and down or spiral up only.
  • Convenient photo eye - Allows operator to walk away.
  • Adjusts from 20% to 150% stretch.
  • Troubleshooting screen.
  • 115 volt, 15 amp.
  • H-1619 and H-7208 stretch wrap machines have built in scales with  +/- 1 lb. accuracy.

    Scale
  • Use with 20" wide Machine Length Stretch Wrap.
  • Ramp sold separately.

MACHINES

* Some assembly required.
MODEL
NO.
MAX. SKID SIZE
L x W x H
LOAD
CAPACITY
ROLL
WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
  H-1020     52 x 52 x 80" 4,000 lbs. 20" 1,175 lbs. $5,995 ADD
  H-1675*     52 x 52 x 110" 1,250 lbs.   6,995 ADD
        DROP SHIPS FROM MI VIA MOTOR FREIGHT

OPTIONAL RAMP

MODEL
NO.
DESCRIPTION DIMENSIONS SHPG.
WT.
PRICE
EACH
ADD TO
CART
  H-1071 Optional Ramp for H-1020, H-1675,
H-1287 or H-2304
46 x 48 x 3" 270 lbs. $635 ADD
    DROP SHIPS FROM MI VIA MOTOR FREIGHT

MACHINE WITH BUILT-IN SCALE

Some assembly required.
MODEL
NO.
MAX. SKID SIZE
L x W x H
LOAD
CAPACITY
ROLL
WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-1619     52 x 52 x 80" 4,000 lbs. 20" 1,500 lbs. $9,995 ADD
H-7208     52 x 52 x 110" 1,570 lbs. 10,675 ADD
        DROP SHIPS FROM MI VIA MOTOR FREIGHT

OPTIONAL RAMP

MODEL
NO.
DESCRIPTION DIMENSIONS SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-1676 Optional Ramp for H-1619, H-7208 67 x 46 x 4" 500 lbs. $1,850 ADD
      DROP SHIPS FROM MI VIA MOTOR FREIGHT
09/24/2018 07:19:00 PM; D USWEB7 -0-0/0.0-1