Uline Foam Core Board

Mount pictures, posters or presentations.
  • Stiff 1/8", 3/16" or 1/2" thick clay-coated foam board.
  • Lightweight, yet strong. Cuts easily.
  • Smooth surface resists warping.
  • S-19382 – One side black, one side white.
Uline

WHITE FOAM CORE BOARD

  SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEETS/
CTN.
LBS./
CTN.
PRICE PER SHEET ADD TO
CART
1 CTN. 2 CTNS. 4+ CTNS.
  S-14738 32 x 40"    1/8" 25 25 $5.25 $4.80 $4.40 sheets ADD
  S-14739 1/2 x 11"    3/16" 25 3 .75 .65 .60 sheets ADD
  S-14740 11 x 14"    25 4 1.05 .95 .85 sheets ADD
  S-19377 11 x 17"    25 5 1.30 1.20 1.05 sheets ADD
  S-13720 16 x 20"    25 9 2.15 2.05 1.80 sheets ADD
  S-19378 18 x 24"    25 11 2.35 2.25 2.05 sheets ADD
  S-12857 20 x 30"    25 16 2.55 2.35 2.15 sheets ADD
  S-11752 24 x 36"    25 23 3.55 3.20 2.95 sheets ADD
  S-14741 30 x 40"    25 33 4.90 4.50 4.10 sheets ADD
  S-17711 30 x 42"    25 34 5.25 4.80 4.40 sheets ADD
  S-11753 32 x 40"    25 35 5.25 4.80 4.40 sheets ADD
S-15813 36 x 48"    25 47 7.15 6.55 5.95 sheets ADD
S-11754 40 x 60"    25 65 9.85 9.10 8.25 sheets ADD
S-23024 48 x 72"    25 89 15.00 13.50 12.00 sheets ADD
S-11755 48 x 96"    25 125 15.95 14.65 13.30 sheets ADD
S-13721 40 x 60"    1/2" 12 41 18.10 16.60 15.10 sheets ADD
S-13722 48 x 96"    12 84 34.20 31.40 28.50 sheets ADD

BLACK FOAM CORE BOARD

   
  S-19379 16 x 20"    3/16" 25 9 $2.70 $2.55 $2.30 sheets ADD
  S-13723 20 x 30"    25 16 3.20 3.00 2.70 sheets ADD
  S-12858 24 x 36"    25 23 4.40 4.05 3.70 sheets ADD
  S-19380 30 x 40"    25 33 6.15 5.60 5.20 sheets ADD
  S-12859 32 x 40"    25 35 6.55 6.00 5.45 sheets ADD
S-19381 36 x 48"    25 47 9.00 8.20 7.45 sheets ADD
S-12860 40 x 60"    25 65 12.30 11.35 10.25 sheets ADD
S-12861 48 x 96"    25 125 20.00 18.30 16.65 sheets ADD
S-13724 48 x 96"    1/2" 12 84 46.60 42.70 38.80 sheets ADD

BLACK/WHITE FOAM CORE BOARD

S-19382    48 x 96" 3/16" 25 125 $23.05 $21.15 $19.20 sheets ADD
SHIPS VIA MOTOR FREIGHT
07/09/2020 12:10:36 AM; D USWEB6 -0-0/0.0-1