Uline Foam Core Board

Mount pictures, posters or presentations.
  • Stiff 1/8", 3/16" or 1/2" thick clay-coated foam board.
  • Lightweight, yet strong. Cuts easily.
  • Smooth surface resists warping.
  • S-19382 – One side black, one side white.

WHITE FOAM CORE BOARD

SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEETS/
CTN.
PRICE PER SHEET LBS./
CTN.
ADD TO
CART
1 CTN. 2 CTNS. 4+ CTNS.
  S-14738 32 x 40"    1/8" 25 $5.25 $4.80 $4.40 25 sheets ADD
  S-14739 1/2 x 11"    3/16" 25 .75 .65 .60 3 sheets ADD
  S-14740 11 x 14"    25 1.05 .95 .85 4 sheets ADD
  S-19377 11 x 17"    25 1.30 1.20 1.05 5 sheets ADD
  S-13720 16 x 20"    25 2.15 2.05 1.80 9 sheets ADD
  S-19378 18 x 24"    25 2.35 2.25 2.05 11 sheets ADD
  S-12857 20 x 30"    25 2.55 2.35 2.15 16 sheets ADD
  S-11752 24 x 36"    25 3.55 3.20 2.95 23 sheets ADD
  S-14741 30 x 40"    25 4.90 4.50 4.10 33 sheets ADD
  S-17711 30 x 42"    25 5.25 4.80 4.40 34 sheets ADD
  S-11753 32 x 40"    25 5.25 4.80 4.40 35 sheets ADD
S-15813 36 x 48"    25 7.15 6.55 5.95 47 sheets ADD
S-11754 40 x 60"    25 9.85 9.10 8.25 65 sheets ADD
S-11755 48 x 96"    25 15.95 14.65 13.30 125 sheets ADD
S-13721 40 x 60"    1/2" 12 18.10 16.60 15.10 41 sheets ADD
S-13722 48 x 96"    12 34.20 31.40 28.50 84 sheets ADD

BLACK FOAM CORE BOARD

 
  S-19379 16 x 20"    3/16" 25 $2.70 $2.55 $2.30 9 sheets ADD
  S-13723 20 x 30"    25 3.20 3.00 2.70 16 sheets ADD
  S-12858 24 x 36"    25 4.40 4.05 3.70 23 sheets ADD
  S-19380 30 x 40"    25 6.15 5.60 5.20 33 sheets ADD
  S-12859 32 x 40"    25 6.55 6.00 5.45 35 sheets ADD
S-19381 36 x 48"    25 9.00 8.20 7.45 47 sheets ADD
S-12860 40 x 60"    25 12.30 11.35 10.25 65 sheets ADD
S-12861 48 x 96"    25 20.00 18.30 16.65 125 sheets ADD
S-13724 48 x 96"    1/2" 12 46.60 42.70 38.80 84 sheets ADD

BLACK/WHITE FOAM CORE BOARD

S-19382  48 x 96"    3/16" 25 $23.05 $21.15 $19.20 125 sheets ADD
SHIPS VIA MOTOR FREIGHT
05/28/2018 12:12:31 AM; D USWEB6 -0-0/0.0-1