Plank Foam

Provides superior long-term cushioning and support for fragile or heavy items.
  • Flexible low-density polyethylene foam is highly resilient, shatter proof and tear resistant.
  • Water, fungi and mold-resistant closed cell foam.
  • Perfed sheets are cut into 4 x 4" squares with peel-and-stick adhesive on one side.
  • FDA compliant for indirect food contact.
    Plank Foam
  • Charcoal – Masks dirt and smudges.

PERFED PLANK FOAM WITH ADHESIVE – WHITE

MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMP.
RANGE
SHEETS/
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
  S-19390   16 x 16 x 1/2" 1.7 lbs. -110° to
+215°F
20 $104 $97 $90 ADD
  S-8347   16 x 16 x 1" 10 82 76 70 ADD
  S-8348   16 x 16 x 2" 5 70 65 60 ADD
  S-12852   16 x 16 x 3" 4 76 70 65 ADD
  S-11820   24 x 24 x 1" 10 149 140 131 ADD
  S-11821   24 x 24 x 2" 5 109 103 96 ADD
  S-12854   24 x 24 x 3" 4 116 108 102 ADD

NON-PERFED PLANK FOAM, NO ADHESIVE – WHITE

  S-13772    12 x 12 x 2"  1.7 lbs. -110° to
+215°F
20 $120 $112 $104 ADD
  S-11819   16 x 16 x 1" 10 69 64 59 ADD
  S-13773   16 x 16 x 2" 5 65 61 56 ADD
  S-15690    24 x 24 x 1" 10 128 119 110 ADD
  S-13774    24 x 24 x 2" 5 122 113 105 ADD
  S-13775    24 x 48 x 2" 5 204 191 176 ADD
S-19391      48 x 96 x 1/2" 4 131 123 116 ADD
S-12855      48 x 96 x 1" 2 111 105 98 ADD
S-12856      48 x 96 x 2" 2 173 164 155 ADD
S-14586      48 x 96 x 3" 1 150 141 134 ADD

NON-PERFED PLANK FOAM, NO ADHESIVE – CHARCOAL

  S-20810   24 x 24 x 1" 1.7 lbs. -110° to
+215°F
10 $128 $119 $110 ADD
S-20811   48 x 96 x 1" 2 111 105 98 ADD
            SHIPS VIA MOTOR FREIGHT
09/19/2018 10:44:47 AM; D USWEB7 -0-0/0.0-1