Uline Foam Rolls

Protect delicate items for shipment and storage with low cost, shock-absorbing polyethylene foam.
  • Clean, non-abrasive, lightweight and waterproof.
  • Meets Fed. Spec PPP-C-1752D and A-A-59135.
  • 1/2" size - Thick foam provides cushioning, surface protection and void fill.

    Foam Sizes
Uline

ULINE NON-PERFORATED FOAM ROLLS

SOLD IN FULL BUNDLES
MODEL
NO.
ROLL
THICKNESS
ROLL
SIZE
ROLLS/
BNDL.
SUGGESTED
USES
WT./
BNDL.
PRICE PER ROLL ADD TO
CART
1 BNDL. 2 BNDLS. 3+ BNDLS.
S-2599 1/32"    6" x 2,000'  12 Injection-molded
parts for autos,
appliances,
computer
housings
54 lbs. $28 $26 $25  ADD
S-1094  12" x 2,000' 6 55 53 50  ADD
S-3232  18" x 2,000' 4 84 80 76  ADD
S-1095  24" x 2,000' 3 110 106 100  ADD
S-1096  36" x 2,000' 2 166 159 151  ADD
S-1980  48" x 2,000' 1 220 210 200  ADD
S-1097  72" x 2,000' 1 331 315 300  ADD
S-2479 1/16"    6" x 1,250'  12 Finished surfaces,
china, glass
54 lbs. 27 26 25  ADD
S-785  12" x 1,250' 6 55 52 50  ADD
S-2480  18" x 1,250' 4 83 79 75  ADD
S-787  24" x 1,250' 3 109 105 99  ADD
S-1098  36" x 1,250' 2 165 157 150  ADD
S-1981  48" x 1,250' 1 217 207 197  ADD
S-1099  72" x 1,250' 1 327 311 295  ADD
S-2600 3/32" 6" x 750' 12 Plaques, pictures,
metal parts
43 lbs. 24 23 22  ADD
S-1571  12" x 750' 6 48 46 44  ADD
S-3233  18" x 750' 4 72 69 64  ADD
S-1572  24" x 750' 3 95 89 85  ADD
S-1573  36" x 750' 2 141 134 128  ADD
S-1982  48" x 750' 1 185 177 167  ADD
S-1574  72" x 750' 1 280 266 253  ADD
S-2481 1/8" 6" x 550' 12 Furniture, optical
lenses, aircraft
parts, food
products,
pharmaceuticals
40 lbs. 21 20 19  ADD
S-3952 8" x 550' 9 27 26 25  ADD
S-786  12" x 550' 6 42 40 37  ADD
S-2482  18" x 550' 4 61 58 55  ADD
S-788  24" x 550' 3 83 79 75  ADD
S-1100  36" x 550' 2 122 116 110  ADD
S-1983  48" x 550' 1 165 157 149  ADD
S-1101  72" x 550' 1 244 232 220  ADD
S-2601 1/4" 6" x 250' 12 Interleaving
between heavy
products

Electronic
and video
equipment
40 lbs. 21 20 19  ADD
S-1852  12" x 250' 6 43 41 38  ADD
S-3234  18" x 250' 4 62 59 56  ADD
S-1853  24" x 250' 3 85 81 77  ADD
S-1854  36" x 250' 2 124 118 112  ADD
S-1956  48" x 250' 1 167 160 152  ADD
S-1855  72" x 250' 1 248 236 224  ADD
S-11776 1/2"  12" x 125' 4 Heavy pumps,
light fixtures, sharp
edged products
39 lbs. 75 71 68  ADD
S-11777  24" x 125' 2 149 140 134  ADD
S-11778  48" x 125' 1 293 279 265  ADD
        SHIPS VIA MOTOR FREIGHT. OTHER WIDTHS AVAILABLE UPON REQUEST.
03/29/2020 04:57:43 AM; D USWEB6 -0-0/0.0-1