New Wood Pallets

This economical alternative is the workhorse of the industry.
  • Tough, durable wood.
  • Stackable, reusable.
  • H-1618 fits Bulk Cargo Container.
  • H-1218 meets standard GMA specifications.
  • Heat Treated new wood pallets meet ISPM 15 export specifications.
Uline

NEW WOOD PALLETS

SOLD IN MULTIPLES OF 5
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE EACH (MIN. 5) ADD TO
CART
5 10 20+
 H-3445 New Wood  36 x 36" 3,500 2-way 30 lbs. $22 $21 $20 ADD
 H-1218  48 x 40" 2,500 4-way 42 lbs. 29 28 26 ADD
 H-1125*  48 x 48" 3,500 2-way 52 lbs. 30 29 27 ADD
 H-1627*  96 x 48" 7,000 4-way 104 lbs. 58 55 52 ADD
 H-2327 Heat-Treated
Export
 40 x 40" 2,500 2-way 38 lbs. 27 26 24 ADD
 H-1814  42 x 42" 4,000 2-way 40 lbs. 31 30 28 ADD
 H-1628  47 x 32" 5,000 2-way 32 lbs. 31 30 28 ADD
 H-1260  48 x 40" 2,500 4-way 40 lbs. 32 31 29 ADD
 H-2328  48 x 42" 3,000 4-way 42 lbs. 33 32 30 ADD
 H-1629*  48 x 48" 3,500 2-way 50 lbs. 33 32 30 ADD
 H-1618  58 x 41" 2,000 4-way 60 lbs. 34 33 31 ADD
 H-1815*  72 x 48" 7,000 4-way 75 lbs. 49 47 44 ADD
 H-2329*  96 x 48" 7,000 4-way 100 lbs. 60 57 54 ADD
* Double stringer         SHIPS VIA MOTOR FREIGHT
02/17/2019 01:00:04 AM; D USWEB7 -0-0/0.0-1