Stackable Pallets

Cube out trailers without crushing product.
  • 4-way forklift access.
  • ISPM 15 exempt for export shipping.
  • Lightweight: Unique snap-together base distributes load evenly. Recycled Plastic. Ships unassembled.
  • H-4060 – Closed deck provides extra support and reduces damage.

    Stackable Pallets

LIGHTWEIGHT STACKABLE PALLETS

               
MODEL
NO.
DESCRIPTION SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) ADD TO
CART
FLOOR FORK 5 10 20+
H-2094        Open  48 x 40" 7,500 lbs.  3,000 lbs.   33 lbs. $37 $35 $34 ADD
H-4060        Closed  48 x 40" 10,000 lbs.  5,000 lbs.   36 lbs. 43 41 40 ADD
            SHIPS VIA MOTOR FREIGHT
06/24/2018 09:35:37 AM; D USWEB5 -0-0/0.0-1