Collapsible Wire Containers

Store and quickly identify large bulky items.
  • Easy access with fold-down gate.
  • Zinc-coated steel. Open mesh construction allows excellent ventilation.
  • 4-way forklift access.
  • Stackable, with or without casters.
  • Folds down for easy storage.
  • H-1735, H-2682 and H-2092 - Lid included.
    Collapsible Wire Containers
Uline

COLLAPSIBLE WIRE CONTAINER

MODEL
NO.
DESCRIPTION OUTSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
SHPG.
WEIGHT
PRICE EACH ADD TO
CART
1 3 5+
H-1613 No Casters       32 x 20 x 21" 1,000 lbs. 43 lbs.   $113 $110 $107  ADD
H-1731       40 x 32 x 34 1/2" 4,000 lbs. 103 lbs.   181 176 171  ADD
H-2090       48 x 40 x 30 1/2" 140 lbs.   213 207 201  ADD
H-1614       48 x 40 x 36 1/2" 155 lbs.   228 221 214  ADD
H-1732       48 x 40 x 42 1/2" 167 lbs.   242 235 228  ADD
H-1615 With Casters       32 x 20 x 22" 1,000 lbs. 58 lbs.   184 179 174  ADD
H-1733       40 x 32 x 35 1/2" 2,800 lbs. 120 lbs.   283 275 267  ADD
H-2091       48 x 40 x 31 1/2" 157 lbs.   306 298 290  ADD
H-1616       48 x 40 x 37 1/2" 172 lbs.   329 320 311  ADD
H-1734       48 x 40 x 43 1/2" 184 lbs.   340 331 322  ADD
          SHIPS VIA MOTOR FREIGHT

COLLAPSIBLE WIRE CONTAINER WITH LID

MODEL
NO.
DESCRIPTION OUTSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
SHPG.
WEIGHT
PRICE EACH ADD TO
CART
1 3 5+
H-1735 No Casters w/ Lid       48 x 40 x 36 1/2" 4,000 lbs. 184 lbs.   $303 $295 $287  ADD
H-2682       48 x 40 x 42 1/2" 197 lbs.   312 304 296  ADD
H-2092 Casters w/ Lid       48 x 40 x 37 1/2" 2,800 lbs. 192 lbs.   394 384 374  ADD
          SHIPS VIA MOTOR FREIGHT
10/27/2020 04:22:14 PM; D USWEB5 -0-0/0.0-1