Export Pallets

ECONOMICAL

Sturdy, cost-effective pallet - Ideal for one-way shipping.
  • Stack up to 60 pallets in 8 feet.
  • ISPM 15 exempt for export shipping.
  • Weather resistant; won't rot, split or mildew.
  • 4-way forklift access and 9-legged support.
  • H-6135 - For air freight and 42 x 42" bulk bags.
  • Larger quantity quotes available.

EXPORT PALLETS

MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) ADD TO
CART
FLOOR FORK 5 10 25+
H-1730 48 x 40"  3,000 lbs.  1,200 lbs.  14 lbs. 19 19 19 ADD
  H-2681 24 x 32"  5,000 lbs.  2,000 lbs.   9 lbs. 20 19 18 ADD
H-6135 43 x 43"  22 lbs. 27 26 25 ADD
H-3017 45 x 45"  23 lbs. 27 26 25 ADD
H-1611* 48 x 32"  21 lbs. 25 24 23 ADD
H-1449 48 x 40"  22 lbs. 22 22 22 ADD
H-1612 48 x 45"  24 lbs. 28 27 26 ADD
* 1,200 x 800 mm Euro SHIPS VIA MOTOR FREIGHT
09/19/2018 06:23:07 PM; D USWEB5 -0-0/0.0-1