Pressed Wood Pallets

Lightweight, economical pallets.
  • ISPM 15 exempt for export shipping.
  • Stack up to 50 pallets in 8 feet!
  • No nails to worry about.
  • H-1219 and H-1816 save on truck space with smaller loads.
  • H-1263 - 800 x 600 mm most common pallet size in European markets.
  • Recyclable.
  • Larger quantity quotes available.

PRESSED WOOD PALLETS

MODEL
NO.
DESCRIPTION SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE EACH (MIN. 5) ADD TO
CART
5 10 25+
H-1263 Euro*  31.5 x 23.6"  1,500 2-way  12 lbs. $18 $17 $16 ADD
H-1816 Regular
Duty
 24 x 40"  1,500 2-way  21 lbs. 13 12 11 ADD
H-1219  42 x 42"  1,500 4-way  36 lbs. 18 17 16 ADD
H-2330  44 x 44"  1,500 4-way  36 lbs. 18 17 16 ADD
H-1032  48 x 40"  2,000 4-way  39 lbs. 19 18 17 ADD
H-1441  48 x 42"  2,000 4-way  41 lbs. 20 19 18 ADD
H-1817 Euro**  47.24 x 31.5"  2,000 4-way  26 lbs. 25 24 23 ADD
H-1818 Heavy Duty  42 x 42"  2,000 4-way  39 lbs. 20 19 18 ADD
H-1264  45 x 45"  2,500 4-way  42 lbs. 21 20 19 ADD
H-1262  48 x 40"  2,500 4-way  40 lbs. 21 20 19 ADD
* 800 x 600 mm International Standard
** 1,200 x 800 mm International Standard
  SHIPS VIA MOTOR FREIGHT
05/24/2018 04:12:07 PM; D USWEB8 -0-0/0.0-1