Pressed Wood Pallets

Lightweight, economical pallets.
  • ISPM 15 exempt for export shipping.
  • Stack up to 50 pallets in 8 feet!
  • No nails to worry about.
  • H-1219 and H-1816 save on truck space with smaller loads.
  • H-1817 - 1,200 x 800 mm most common pallet size in European markets.
  • Recyclable.

PRESSED WOOD PALLETS

MODEL
NO.
DESCRIPTION SIZE
L x W
WEIGHT CAPACITY (LBS.) FORK
ACCESS
SHPG.
WEIGHT
PRICE EACH (MIN. 5) ADD TO
CART
FLOOR FORK 5 10 25+
H-1263 Euro* 31.5 x 23.6" 7,500 1,500 2-way 12 lbs. $24   $23   $22    ADD
H-1816 Regular
Duty
24 x 40" 7,500 1,500 2-way 21 lbs. 21 20 19  ADD
H-1219 42 x 42" 6,000 1,500 4-way 36 lbs. 29 28 26  ADD
H-2330 44 x 44" 6,000 1,500 4-way 36 lbs. 29 28 26  ADD
H-1032 48 x 40" 6,000 2,000 4-way 39 lbs. 31 30 29  ADD
H-1441 48 x 42" 6,000 2,000 4-way 41 lbs. 32 31 30  ADD
H-1817 Euro** 47.24 x 31.5"   7,500 2,000 4-way 26 lbs. 35 34 33  ADD
H-1818 Heavy Duty 42 x 42" 7,500 2,000 4-way 39 lbs. 31 30 29  ADD
H-1264 45 x 45" 7,500 2,500 4-way 42 lbs. 33 32 31  ADD
H-1262 48 x 40" 7,500 2,500 4-way 40 lbs. 33 32 31  ADD
* 800 x 600 mm International Standard
** 1,200 x 800 mm International Standard
  SHIPS VIA MOTOR FREIGHT
03/08/2025 06:35:11 PM; D USWEB27