Economy Plastic Pallets

EXPORT RECOMMENDED

Durable, thermoformed plastic. Reusable.
  • Stack up to 60 pallets in 8 feet.
  • 4-way forklift access and 9-legged support.
  • Recommended for international shipments where wood pallets require heat treatment or fumigation.
  • H-1022 and H-1304 heavy-duty pallets are designed for heavier loads.
  • Larger quantity quotes available.
Uline

ECONOMY PLASTIC PALLETS

MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) ADD TO
CART
FLOOR FORK 5 10  20+
  H-990  48 x 40"  3,500 lbs.  1,200 lbs.  14 lbs. $38 $37 $36 ADD
  H-1022  6,500 lbs.  3,000 lbs.  21 lbs. 72 70 68 ADD
  H-1304  48 x 42"  6,500 lbs.  2,500 lbs.  22 lbs. 78 76 74 ADD
          SHIPS VIA MOTOR FREIGHT
11/16/2018 12:33:48 AM; D USWEB6 -0-0/0.0-1