Plastic Drums

UN RATED

Excellent for indoor or outdoor use. Corrosion free, dent-resistant polyethylene.
  • Open Top: 30 gal. stores up to 395 lbs.; 55 gal., 450 lbs. of solids. Quick-lock lid (included) won't pop open during transit.
  • Closed Top: 15 gal. stores up to 230 lbs.; 30 gal., 445 lbs.; 55 gal., 800 lbs. of liquids and solids. Two openings to pour and vent.
  • Natural drums allow for easy viewing of contents.
  • FDA compliant resins.

PLASTIC DRUMS

* AVAILABLE IN: Blue, Natural or Black
MODEL
NO.
COLOR TOP CAPACITY UN RATING WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4 8+
  S-19412 Blue  Closed 5 Gallon 1H1/Y1.8/150 3 $20 $19 $18 ADD
  S-19413 Natural ADD
  S-17007 Blue  Closed 15 Gallon 1H1/Y1.8/100 7 43 41 39 ADD
  S-19418 Natural ADD
  S-11860 Blue  Open 30 Gallon 1H2/Y180/S 16 76 73 69 ADD
  S-19419 Natural ADD
  S-11861 Blue  Closed 30 Gallon 1H1/Y1.8/100 14 66 63 59 ADD
  S-17008 Natural ADD
S-9945 Specify*  Open 55 Gallon 1H2/Y250/S** 25 81 $76 each Specify Color
S-10757  Closed 1H1/Y1.9/100 22 71 $67 each Specify Color
** Natural UN Rating: 1H2/Y130/S SHIPS VIA MOTOR FREIGHT
05/20/2018 08:35:28 PM; D USWEB8 -0-0/0.0-1