Boxes with Hand Holes

Lift and transport boxes easily.
  • Heavy-duty 275 lb. test double wall construction.
Uline

275 LB. TEST DOUBLE WALL BOXES WITH HAND HOLES

MODEL
NO.
INSIDE DIMENSIONS
L x W x H
HOLDS
CU. FT.
SUGGESTED USE BNDL.
QTY.
PRICE PER BOX
(SOLD IN BUNDLE QUANTITIES)
ADD TO
CART
10-15 100 250+
  S-16380  18 x 12 x 12" 1.5  Electronics, toys 15 $3.37 $3.10 $2.87 ADD
  S-15961  18 x 18 x 18" 3.4  Books, tools 10 5.91 5.42 5.07 ADD
S-16381  20 x 20 x 20" 4.6  Linens, appliances 10 7.23 6.67 6.21 ADD
  S-15063  24 x 12 x 12" 2.0  Kitchen items 15 3.99 3.78 3.40 ADD
  S-14212  24 x 18 x 18" 4.5  Clothing, decorations 10 6.86 6.17 5.85 ADD
S-14213  24 x 24 x 24" 8.0  Pillows, blankets 10 10.30 9.52 8.88 ADD
            SHIPS VIA MOTOR FREIGHT
01/23/2019 07:25:30 PM; D USWEB8 -0-0/0.0-1