Moving Boxes
>
Flat-Panel TV Boxes
Flat-Panel TV Boxes
Safely ship oversized flat-panel LCD and plasma TVs.
Sturdy heavy-duty corrugated construction withstands
rough handling.
Full-overlap (FOL) flaps on top and bottom for extra support.
Cushion and protect your TV with
1/4" Thick Foam
, sold separately.
Fits TVs without stands.
Uline
FLAT-PANEL TV BOXES
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
FITS
TV SIZES
BNDL.
QTY.
TEST
PRICE PER BOX
ADD TO
CART
5
100
250
500+
S-16333
22 x 6 x 16"
19 - 22" TVs
5
275# SW
$3.72
$3.39
$3.11
$2.87
ADD
S-16336
28 x 6 x 20"
23 - 26" TVs
275# SW
5.14
4.68
4.29
3.96
ADD
▪
S-15214
38 x 8 x 26"
32 - 37" TVs
275# DW
12.57
11.51
10.63
9.83
ADD
▪
S-13976
46 x 8 x 30"
40 - 46" TVs
350# DW
16.72
15.28
14.09
12.96
ADD
▪
S-13977
56 x 8 x 36"
50 - 55" TVs
350# DW
21.73
19.97
18.38
16.68
ADD
▪
S-15215
64 x 8 x 40"
58 - 65" TVs
600# DW
39.93
36.84
33.83
30.43
ADD
▪
S-19761
70 x 8 x 42"
70 - 75" TVs
600# DW
51.08
47.18
43.27
38.93
ADD
▪
S-23318
*
82 x 8 x 50"
75 - 86" TVs
600# DW
77.23
71.41
65.57
59.09
ADD
* Extra large 2-piece telescopic
▪
SHIPS VIA MOTOR FREIGHT
01/18/2021 05:16:10 AM; D
USWEB6
-
0
-
0/0.0
-
1
close