Flat-Panel TV Boxes

Safely ship oversized flat-panel LED and plasma TVs.
  • Sturdy heavy-duty corrugated construction withstands
    rough handling.
  • Full-overlap (FOL) flaps on top and bottom for extra support.
  • Cushion and protect your TV with 1/4" Thick Foam, sold separately.
  • Fits TVs without stands.

FLAT-PANEL TV BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
FITS
TV SIZES
BNDL.
QTY.
TEST PRICE PER BOX ADD TO
CART
5 100 250 500+
  S-16333 22616" 19 - 22" TVs 5 275# SW $5.09 $4.63 $4.24 $3.91  ADD
  S-16336 28620" 23 - 26" TVs 275# SW 7.02 6.38 5.85 5.41  ADD
S-15214 38826" 32 - 37" TVs 275# DW 17.16 15.71 14.51 13.41  ADD
S-13976 46830" 40 - 46" TVs 350# DW 22.82 20.84 19.24 17.69  ADD
S-13977 56836" 50 - 55" TVs 350# DW 29.66 27.26 25.09 22.77  ADD
S-15215 64840" 58 - 65" TVs 600# DW 54.48 50.28 46.17 41.53  ADD
S-19761 70842" 70 - 75" TVs 600# DW 69.71 64.37 59.05 53.13  ADD
S-23318*   82850" 75 - 86" TVs 600# DW 105.41 97.46 89.49 80.64  ADD
* Extra large 2-piece telescopic SHIPS VIA MOTOR FREIGHT
06/09/2026 01:38:54 PM; D USWEB9