Panel Trucks
>
Adjustable Panel Trucks
Adjustable Panel Trucks
Enlarge & Video
Customize your truck to fit any size panel or sheet.
7 socket positions for maximum versatility.
Includes 2 of each upright height: 12", 24" and 36".
1 ton capacity.
6" polyurethane casters: 2 swivel, 2 rigid.
Steel Deck
- 14-gauge solid steel surface.
Carpeted Deck
- Padded surface for scratch-free loading and unloading.
ADJUSTABLE PANEL TRUCKS
MODEL
NO.
DESCRIPTION
DECK SIZE
W x L
UPRIGHT
HEIGHT
LOAD
CAPACITY
WHEEL TYPE
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-4944
Steel Deck
24
x
48"
12-36"
2,000 lbs.
6" Polyurethane
145
$460
$435
ADD
H-4945
30
x
60"
178
515
485
ADD
H-11833
Carpeted Deck
30
x
60"
201
615
585
ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
ADDITIONAL UPRIGHTS
MODEL
NO.
FITS TRUCK
UPRIGHT
HEIGHT
UPRIGHT
LENGTH
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-4944-12
H-4944
12"
48"
7
$23
$22
ADD
H-4944-24
24"
11
29
28
ADD
H-4944-36
36"
14
36
35
ADD
H-4945-12
H-4945, H-11833
12"
60"
9
27
26
ADD
H-4945-24
24"
13
35
34
ADD
▪
H-4945-36
36"
16
43
42
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
02/22/2026 12:40:58 PM; D
USWEB13
close