Fans and HVAC
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
Anti-Static Poly Tubing
>
4 Mil Anti-Static Poly Tubing
4 Mil Anti-Static Poly Tubing
Make your own anti-static bags.
Excellent resistance to static discharge.
Static dissipative, noncorrosive pink polyethylene is heat sealable.
Use with
Poly Tubing Dispensers
. Sold separately.
Use
Poly Bag Sealers
for a quick, easy seal. Sold separately.
4 MIL ANTI-STATIC POLY TUBING
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-15328
2"
x
500'
4
$30
$28
$26
ADD
S-6607
3"
x
500'
5
33
31
29
ADD
S-1535
4"
x
500'
6
38
36
32
ADD
S-1536
6"
x
500'
10
52
47
43
ADD
S-1537
8"
x
500'
13
77
71
62
ADD
S-3036
10"
x
500'
16
93
85
75
ADD
S-1538
12"
x
500'
19
100
92
82
ADD
S-3037
14"
x
500'
23
125
113
99
ADD
S-3950
16"
x
500'
25
155
140
117
ADD
S-6608
18"
x
500'
27
175
159
139
ADD
S-6609
24"
x
500'
35
232
208
183
ADD
S-6610
32"
x
500'
47
299
275
239
ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter:
in.
GO
• Diameter is a required field
• Diameter must be a valid number
< Back to Mobile Site
06/09/2026 11:30:37 AM; D
USWEB13
close