Industrial Dunnage Bags

Use tough poly-woven dunnage bags when added strength is needed.
  • Inflates in less than 1 minute.
  • Stabilize your heaviest open railcar shipments.
  • Waterproof, chemical resistant, high burst strength.
  • 12 mil bags. Reusable up to 10 times.
  • Use with inflator guns, sold separately. Requires compressed air supply.
  • H-995 - Front valve quickly inflates, back valve deflates.
  • H-2056 - Pressure gauge for precise filing. Worth the extra money.

INDUSTRIAL DUNNAGE BAGS

AAR APPROVED
MODEL
NO.
SIZE QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 3  5+
 S-14350 36 x 48" 10 12 $94 per carton  ADD
 S-14351 36 x 66" 13 $141 $127 $112  ADD
 S-14352 36 x 84" 16 175 158 140  ADD
 S-14353 48 x 48" 15 144 129 114  ADD
 S-14354 48 x 84" 25 205 184 162  ADD
 S-21251 48 x 96" 29 236 215 193  ADD

INDUSTRIAL DUNNAGE BAG ‑ SKID LOTS ‑ SAVE UP TO 55%

AAR APPROVED
MODEL
NO.
SIZE QTY./
SKID
SKID LOT
PRICE
ADD TO
CART
 S-14350S 36 x 48" 450 $2,342   ADD
 S-14351S 36 x 66" 420   2,661   ADD
 S-14352S 36 x 84" 350   2,710   ADD
 S-14353S 48 x 48" 350   2,262   ADD
 S-14354S 48 x 84" 275   2,587   ADD
 S-21251S 48 x 96" 245   2,514   ADD
   

ALL SKID LOTS SHIP VIA MOTOR FREIGHT

DUNNAGE BAG INFLATOR GUNS

MODEL
NO.
DESCRIPTION PRICE
EACH
ADD TO
CART
 H-995 Inflator Gun            $40  ADD
 H-2056 Turbo Inflator Gun 99  ADD
02/22/2026 02:33:37 PM; D USWEB31