Uline Self-Seal Bubble Bags

Cushion and protect fragile items without tape.
  • 1/2" peel-and-seal tape for hassle-free closing.
  • Bubble height is 3/16".
Uline

ULINE SELF-SEAL BUBBLE BAGS

MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10 20+
  S-10546      3 x 3 1/2" 1,000 5 $91 $87 $84 $81 ADD
  S-14758      3 x 5" 1,000 5 97 92 88 84 ADD
  S-13679      3 x 10" 500 7 82 79 76 72 ADD
  S-14759      4 x 4" 1,000 5 98 93 89 86 ADD
  S-680      4 x 5 1/2" 1,000 8 98 93 89 86 ADD
  S-681      4 x 7 1/2" 500 6 60 58 56 54 ADD
  S-14760      4 x 12" 400 6 102 98 95 90 ADD
  S-5140      5 x 6" 450 7 68 66 63 61 ADD
  S-14761      5 x 8" 450 6 86 83 80 77 ADD
  S-5456      5 x 10 1/2" 250 5 62 59 57 55 ADD
  S-15689      6 x 6 1/2" 500 6 88 85 82 79 ADD
  S-682      6 x 8 1/2" 250 6 47 45 44 42 ADD
  S-10547      6 x 11 1/2" 250 8 72 69 67 64 ADD
  S-5141      6 x 15 1/2" 250 9 91 87 84 81 ADD
  S-13680      6 x 20" 250 11 102 98 95 90 ADD
  S-2865      7 x 8 1/2" 250 4 64 62 59 57 ADD
  S-2866      7 x 11 1/2" 250 9 84 81 78 75 ADD
  S-683      8 x 11 1/2" 450 11 119 113 109 104 ADD
  S-695      8 x 15 1/2" 350 12 125 121 116 109 ADD
  S-2867      8 x 17 1/2" 250 13 119 113 109 104 ADD
  S-6152      9 x 13 1/2" 350 13 120 114 110 105 ADD
  S-5457    10 x 10 1/2" 250 13 85 82 79 76 ADD
  S-684    10 x 15 1/2" 250 11 112 108 104 100 ADD
  S-2868    12 x 11 1/2" 250 11 119 113 109 104 ADD
  S-1210    12 x 15 1/2" 200 12 102 98 95 90 ADD
  S-14762    12 x 18" 200 11 109 105 101 97 ADD
  S-1211    12 x 23 1/2" 150 13 96 91 87 83 ADD
  S-5458    15 x 15 1/2" 150 13 96 91 87 83 ADD
  S-696    15 x 17 1/2" 150 11 97 92 88 84 ADD
  S-2369    18 x 23 1/2" 100 12 96 91 87 83 ADD
02/17/2019 08:56:12 AM; D USWEB8 -0-0/0.0-1