Heavy Duty Pallet Covers

LARGE GUSSETED BAGS

Maximum protection for industrial equipment.
  • Superior strength eliminates punctures and tears.
  • Perforated on a roll for easy dispensing.
  • Bags work well as Gaylord liners.
Uline

4 MIL HEAVY DUTY PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2  5+
  S-11101 42 x 36 x 62" 44 x 36 x 80" 25 43 $115 $98 $91  ADD
  S-13550 42 x 36 x 51" 42 x 42 x 72" 25 42 105 94 85  ADD
  S-13551 42 x 36 x 75" 42 x 42 x 96" 25 49 140 129 117  ADD
  S-13552 42 x 42 x 51" 46 x 42 x 72" 25 43 110 102 92  ADD
  S-13553 48 x 40 x 27" 48 x 42 x 48" 25 46 75 69 62  ADD
  S-13554 48 x 40 x 35" 48 x 42 x 66" 25 42 104 95 88  ADD
  S-12525 48 x 40 x 49" 48 x 46 x 72" 25 52 136 124 116  ADD
  S-11102 48 x 40 x 73" 48 x 46 x 96" 25 61 149 132 124  ADD
  S-13555 48 x 40 x 48" 48 x 48 x 72" 25 46 120 108 102  ADD
  S-13556 48 x 40 x 72" 48 x 48 x 96" 25 53 163 146 138  ADD
  S-13557 48 x 48 x 48" 51 x 49 x 73" 25 48 127 116 106  ADD
  S-23215 48 x 48 x 60" 51 x 49 x 85" 25 57 140 130 120  ADD
  S-8355 48 x 48 x 72" 51 x 49 x 97" 25 65 163 149 132  ADD
  S-8356 48 x 40 x 72" 52 x 48 x 96" 25 64 161 147 131  ADD
  S-11103 48 x 40 x 50" 54 x 44 x 72" 25 48 122 107 96  ADD
  S-8358 48 x 40 x 52" 55 x 45 x 75" 25 50 128 111 103  ADD
  S-8357 48 x 48 x 34" 54 x 52 x 60" 25 43 108 94 87  ADD
S-11104 58 x 41 x 73" 58 x 46 x 96" 25 75 174 153 135  ADD
S-8359 64 x 64 x 49" 68 x 65 x 82" 25 73 183 161 146  ADD
            SHIPS VIA MOTOR FREIGHT
05/11/2021 06:40:15 AM; D USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000