Uline Black Pallet Covers

LARGE GUSSETED BAGS

Conceal pallet loads and offer protection for light-sensitive items.
  • Also used as container liners and machinery covers.
  • Perforated on a roll for easy dispensing.
  • UVI Opaque liners protect products up to 1 year in direct sunlight.
Uline

2 MIL BLACK PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2  5+
  S-7523   42 x 42 x 47"   46 x 42 x 68" 50 41 $119 $108 $96  ADD
  S-11172   48 x 36 x 80"   48 x 40 x 100" 50 59 172 160 143  ADD
  S-13558   48 x 40 x 27"   48 x 42 x 48" 50 38 78 73 64  ADD
  S-13559   48 x 40 x 49"   48 x 46 x 72" 50 46 122 114 103  ADD
  S-13560   48 x 48 x 48"   51 x 49 x 73" 50 48 132 123 109  ADD
  S-23216   48 x 48 x 60"   51 x 49 x 85" 50 52 166 145 140  ADD
  S-23217   48 x 48 x 72"   51 x 49 x 97" 50 60 175 165 155  ADD
  S-7524   48 x 40 x 54"   54 x 44 x 76" 50 51 146 132 117  ADD
  S-7525   48 x 40 x 68"   54 x 44 x 96" 50 64 184 167 149  ADD

3 MIL BLACK PALLET COVERS

UVI Opaque
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5+
  S-7526   48 x 34 x 54"   48 x 36 x 72" 50 62 $182 $164 $147  ADD
  S-12522 48 x 36 x 28"   48 x 40 x 48" 50 48 135 123 117  ADD
  S-7527   48 x 40 x 27"   48 x 42 x 48" 50 44 129 115 104  ADD
  S-7528   48 x 40 x 45"   48 x 42 x 66" 50 61 176 158 141  ADD
S-12523 48 x 40 x 49"   48 x 46 x 72" 50 71 221 199 189  ADD
  S-12524 48 x 40 x 38"   52 x 44 x 60" 50 61 186 169 160  ADD
S-5116   48 x 48 x 48"   51 x 49 x 73" 50 73 217 196 175  ADD
S-5117   48 x 48 x 60"   51 x 49 x 85" 50 85 251 226 201  ADD
S-11173   48 x 48 x 72"   51 x 49 x 97" 50 100 274 248 224  ADD
S-11174   64 x 64 x 49"   68 x 65 x 82" 50 110 300 276 250  ADD
              SHIPS VIA MOTOR FREIGHT
05/13/2021 10:31:54 AM; D USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000