Uline Black Pallet Covers

Conceal pallet loads and offer protection for light sensitive-items.
  • Also used as container liners and machinery covers.
  • UVI Opaque liners protect products up to 1 year in direct sunlight.

2 MIL BLACK PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2  5+
  S-7523    42 x 42 x 47"  46 x 42 x 68" 50 41 $119 $108 $96 ADD
  S-11172    48 x 36 x 80"  48 x 40 x 100" 50 59 172 160 143 ADD
  S-13558    48 x 40 x 27"  48 x 42 x 48" 50 38 78 73 64 ADD
  S-13559    48 x 40 x 49"  48 x 46 x 72" 50 46 122 114 103 ADD
  S-13560    48 x 48 x 48"  51 x 49 x 73" 50 48 132 123 109 ADD
  S-7524    48 x 40 x 54"  54 x 44 x 76" 50 51 146 132 117 ADD
  S-7525    48 x 40 x 68"  54 x 44 x 96" 50 64 184 167 149 ADD

3 MIL BLACK PALLET COVERS

UVI Opaque
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5+
  S-7526    48 x 34 x 54"  48 x 36 x 72" 50 62 $182 $164 $147 ADD
  S-12522  48 x 36 x 28"  48 x 40 x 48" 50 48 135 123 117 ADD
  S-7527    48 x 40 x 27"  48 x 42 x 48" 50 44 129 115 104 ADD
  S-7528    48 x 40 x 45"  48 x 42 x 66" 50 61 176 158 141 ADD
S-12523  48 x 40 x 49"  48 x 46 x 72" 50 71 221 199 189 ADD
  S-12524  48 x 40 x 38"  52 x 44 x 60" 50 61 186 169 160 ADD
S-5116    48 x 48 x 48"  51 x 49 x 73" 50 73 217 196 175 ADD
S-5117    48 x 48 x 60"  51 x 49 x 85" 50 85 251 226 201 ADD
S-11173    48 x 48 x 72"  51 x 49 x 97" 50 100 274 248 224 ADD
S-11174    64 x 64 x 49"  68 x 65 x 82" 50 110 300 276 250 ADD
              SHIPS VIA MOTOR FREIGHT
06/18/2018 02:45:51 AM; D USWEB8 -0-0/0.0-1