Kimberly-Clark® Heavy Duty X80 and X90 Wipers

Kimberly-Clark<sup>&reg;</sup> Heavy Duty X80 and X90 Wipers
Jumbo Roll Wipes - Blue Dispenser Box Wipes - 12 x 17 Jumbo Roll Wipers - White Jumbo Roll Wipers - Red Jumbo Roll Wipers Dispenser Box Wipers Jumbo Roll Wipes - Blue Dispenser Box Wipes - 12 x 17 Jumbo Roll Wipers - White Jumbo Roll Wipers - Red Jumbo Roll Wipers Dispenser Box Wipers
The toughest wipers on the market. Replaces shop towels.
  • X80 Heavy Duty – Use to clean heavy machinery, prep surfaces with solvents and wipe down shop tables.
  • X90 Heavy Duty Plus – Soaks up to 75% more oil than X80 wipers. Cleans up the messiest spills.



Free Offer
FREE H-2287 OR H-1021 DISPENSER WITH ORDER OF 2 OR MORE ROLLS OF KIMBERLY CLARK® JUMBO WIPERS.
For H-2287 Wall-Mount Dispenser, use sale code SP234 at checkout.
For H-1021 Floor Dispenser, use sale code SP235 at checkout.
Uline

KIMBERLY-CLARK® X80 AND X90 WIPERS

MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPES PER
BOX/ROLL
BOXES/
CASE
PRICE PER CASE ADD TO
CART
1 2 3+
 S-14817  X80 1/4 Fold 12 x 12" 74 lbs.   50 4 $40    $39    $38    ADD
 S-19387  X80 Dispenser Box   9 x 17" 65 lbs.   80 5 90    88    85    ADD
 S-8150  X80 Dispenser Box 12 x 17" 160 1 39    38    37    ADD
 S-8151  X80 Jumbo Roll Red 12 x 13" 65 lbs. 475 1 74    73    72    ADD
 S-12862  X80 Jumbo Roll White ADD
 S-14818  X80 Jumbo Roll Blue ADD
 S-19388  X90 Dispenser Box 11 x 17" 60 lbs. 136 1 35    34    33    ADD
 S-19389  X90 Jumbo Roll 12 x 13" 450 95    93    91    ADD

KIMBERLY-CLARK® X80 AND X90 WIPER DISPENSERS

* Mounting hardware included
MODEL
NO.
DESCRIPTION COMPATIBILITY PRICE EACH ADD TO
CART
1 5+
 H-2287* Wall-Mount Roll Dispenser Jumbo Rolls  $29  $20 ADD
 H-1021 Floor Roll Dispenser   29   20 ADD
01/24/2019 07:56:04 AM; D USWEB5 -0-0/0.0-1