Steel Dumping Hoppers

Made for really tough jobs. Safely transport and dump heavy loads.
  • All-welded steel construction.
  • Simply pull cable from the seat of your forklift to release hopper.
  • Safety chain secures hopper to forklift.
  • Standard - 2,000 lb. capacity.
  • Industrial - 4,000 lb. capacity.
  • Heavy-duty - 6,000 lb. capacity.
  • Optional steel casters provide mobility.
  • Optional lids provide clean appearance.

    Dumping Hopper

STANDARD STEEL DUMPING HOPPERS

Also available in Red
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
FORK POCKET
CENTERS
OVERALL DIM.
L x W x H
WT.
(LBS)
PRICE EACH ADD TO
CART
1 2+
 H-2641  Wood,
Corrugated
1/2 2,000 18" W 52 x 34 x 38" 385 $765   $749   ADD
 H-2108 1 18" W 61 x 42 x 43" 445 889   869   ADD
 H-2109* 2 28" W 69 x 57 x 52" 692 1,025   1,005   Specify Color
* DROP SHIPS IN 3 DAYS FROM IN SHIPS ASSEMBLED VIA MOTOR FREIGHT

INDUSTRIAL STEEL DUMPING HOPPERS

MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
FORK POCKET
CENTERS
OVERALL DIM.
L x W x H
WT.
(LBS)
PRICE EACH ADD TO
CART
1 2+
 H-6755 Steel Parts,
Debris
1 4,000 18" W 61 x 42 x 43" 565 $955   $935   ADD
 H-6756* 2 28" W 69 x 57 x 52" 700 1,169   1,149   ADD
* DROP SHIPS IN 3 DAYS FROM IN SHIPS ASSEMBLED VIA MOTOR FREIGHT

HEAVY DUTY STEEL DUMPING HOPPERS

Also available in Red
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
FORK POCKET
CENTERS
OVERALL DIM.
L x W x H
WT.
(LBS)
PRICE EACH ADD TO
CART
1 2+
 H-6757 Concrete,
Metal
1/2 6,000 18" W 52 x 34 x 38" 418 $819   $799   ADD
 H-2110 1 18" W 61 x 42 x 43" 579 1,039   1,019   ADD
 H-2111* 2 28" W 69 x 57 x 52" 761 1,385   1,355   Specify Color
 H-2642* 3 28" W 69 x 82 x 51" 991 1,899   1,859   ADD
 H-6758* 4 28" W 80 x 73 x 65" 1,254 2,389   2,339   ADD
 H-6759* 5 28" W 80 x 90 x 65" 1,436 2,749   2,699   ADD
* DROP SHIPS IN 3 DAYS FROM IN SHIPS ASSEMBLED VIA MOTOR FREIGHT

STEEL DUMPING HOPPER CASTERS

MODEL
NO.
DESCRIPTION CAPACITY
(LBS.)
WHEEL
DIAMETER
WT.
(LBS)
PRICE PER SET ADD TO
CART
1 2+
 H-2112 Set of 4 Steel Casters 4,800 6" 34 $205   $195   ADD

STEEL DUMPING HOPPER LIDS

MODEL
NO.
COMPATIBILITY WT.
(LBS)
PRICE EACH ADD TO
CART
1 2+
 H-3506       Fits H-2641 8 $159 $149 ADD
 H-3507       Fits H-2108 and H-2110 10   179   169 ADD
 H-3508*       Fits H-2109 and H-2111 16   229   219 ADD
 H-3509*       Fits H-2642 20   279   269 ADD
* DROP SHIPS IN 3 DAYS FROM IN SHIPS UNASSEMBLED VIA MOTOR FREIGHT
05/24/2018 09:07:02 AM; D USWEB7 -0-0/0.0-1