3M 51 Scotchwrap Corrosion Protection Tape

ALL WEATHER

Extra thick. Protects metal conduits and buried pipes from rocks and debris.
  • Rated for solid dielectric insulated cables up to 20,000V.
  • Normal service temperature range -55°F to 175°F .
  • Excellent UV and moisture resistance.
  • Black PVC backing with high-tack rubber adhesive.
Uline

3M 51 SCOTCHWRAP CORROSION PROTECTION TAPE – 40 LB. TENSILE STRENGTH

MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 2 4+
S-20338 Black 2" x 100 ft. 20 12 $39 $37 $35 ADD
S-20339 4" x 100 ft. 4 78 74 70 ADD
         
01/23/2019 09:26:39 PM; D USWEB5 -0-0/0.0-1