Kapton® Tape

Maximum resistance to high temperatures.
  • Recommended for masking circuit boards and splicing wires.
  • Temperature range up to 500°F.
  • Polyimide film with silicone adhesive for easy release.
  • UL 510 flame retardant.

KAPTON® TAPE

*MIN. 2
MODEL
NO.
SIZE FILM
THICKNESS
TOTAL
THICKNESS
PRICE PER ROLL ADD TO
CART
1-2 4 8+
  S-14532* 1/8" x 36 yds.  1 mil 2.5 mil $7 $6 $5  ADD
  S-10518* 1/4" x 36 yds.  13 12 11  ADD
  S-11729 3/8" x 36 yds.  17 16 15  ADD
  S-7595 1/2" x 36 yds.  21 20 19  ADD
  S-7596 3/4" x 36 yds.  31 30 29  ADD
  S-11730 1" x 36 yds.  42 40 38  ADD
  S-17210 1/4" x 36 yds.  55 52 49  ADD
  S-17211 1/2" x 36 yds.  62 59 56  ADD
  S-11731 2" x 36 yds.  81 78 75  ADD
  S-14533 3" x 36 yds.  115 110 105  ADD
  S-23598 4" x 36 yds.  157 152 142  ADD
  S-23599 6" x 36 yds.  230 220 210  ADD
  S-23760 1/4" x 36 yds.  2 mil 3.5 mil 22 21 20  ADD
  S-17212 1/2" x 36 yds.  37 34 32  ADD
  S-17213 3/4" x 36 yds.  51 49 46  ADD
  S-17214 1" x 36 yds.  68 64 60  ADD
  S-17215 2" x 36 yds.  136 126 116  ADD
  S-23596 1/2" x 36 yds.  5 mil 6.5 mil 94 91 88  ADD
  S-23597 1" x 36 yds.  188 183 173  ADD
02/22/2026 05:26:18 PM; D USWEB9