Anti-Slip Tape

Help prevent injuries from slipping and falling.
  • Grit sandpaper surface with adhesive back.
  • Grease and water resistant.
  • Temperature range -20° to 150°F.
  • Extra-wide rolls up to 3 ft. ideal for ramps and walkways.
  • Heavy Duty - Thicker extra-coarse surface with aggressive adhesive. For muddy, greasy and oily areas.

    Anti-Slip Tape Anti-Slip Tape
Uline

ANTI-SLIP TAPE

MODEL
NO.
ROLL SIZE MIL COLOR PRICE PER ROLL ADD TO
CART
1 3 6+
  S-19020 3/4" x 60'         22 Black $16 $15 $14 ADD
  S-14681 1" x 60'         22 21 19 ADD
  S-7187 2" x 60'         39 37 35 ADD
  S-19956 3" x 60'         55 53 51 ADD
  S-7188 4" x 60'         69 67 65 ADD
  S-14682 6" x 60'         104 101 97 ADD
  S-17180 12" x 60'         207 201 195 ADD
  S-21290 18" x 60'         243 235 227 ADD
  S-19021 24" x 60'         280 270 260 ADD
  S-21291 36" x 60'         427 412 397 ADD
  S-19022 1" x 60'         27 Yellow 24 22 20 ADD
  S-13765 2" x 60'         42 40 38 ADD
  S-13767 4" x 60'         75 73 71 ADD
  S-17181 6" x 60'         113 110 107 ADD
  S-19023 2" x 60'         27 White 42 40 38 ADD
  S-17182 1" x 60'         27 Yellow/
Black
23 22 20 ADD
  S-13764 2" x 60'         42 40 38 ADD
  S-19957 3" x 60'         64 62 60 ADD
  S-13766 4" x 60'         75 73 71 ADD
  S-15798 6" x 60'         110 108 105 ADD
  S-15799 2" x 60'         27 Clear 46 44 42 ADD

HEAVY DUTY ANTI-SLIP TAPE

     
  S-21292 2" x 60'         35 Black $44 $42 $40 ADD
  S-21293 4" x 60'         79 76 73 ADD
  S-21294 6" x 60'         117 113 110 ADD
  S-21295 12" x 60'         225 217 210 ADD
  S-22260 24" x 60'         320 312 305 ADD
  S-22261 4" x 60'         35 Yellow/
Black
85 82 78 ADD
  S-22262 6" x 60'         124 119 115 ADD
11/20/2018 02:52:46 AM; D USWEB8 -0-0/0.0-1