Flammable Drum Storage Cabinets

Flammable Drum Storage Cabinets
Flammable Drum Storage Cabinet Vertical Flammable Drum Storage Cabinet Vertical Flammable Drum Storage Cabinet Horizontal Flammable Drum Storage Cabinet Vertical Flammable Drum Storage Cabinet Vertical Flammable Drum Storage Cabinet Horizontal
Keep drums safe and secure. For gasoline and flammable liquids.
  • Double wall 18-gauge steel.
  • Meets NFPA and OSHA standards.
  • Horizontal – Allows gravity dispensing from 55-gallon drum. Drum cradle included, rolls on guide rails.
  • Vertical – Holds 30 to 55-gallon drums. Adjustable shelf. Steel rollers for easy loading and unloading.
  • Self-Closing Models – Doors automatically close if temperature reaches 165ºF.
  • To comply with NFPA 1 fire code, the self-closing cabinet is required in the following states: AK, CA, HI, ID, MT, NC, NV, OR, UT, and WA.
Uline

MANUAL DOOR FLAMMABLE DRUM STORAGE CABINETS

  12 YEAR WARRANTY
 MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAPACITY
(GAL.)
NO.
SHELVES
WEIGHT
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-5705M Horizontal 30 x 48 x 50" 55 N/A 361 $1,100 $1,060 ADD
 H-3685M Vertical 34 x 34 x 65" 55 1 398 1,090 1,050 ADD
 H-3686M* 59 x 34 x 65" 110 1 622 1,720 1,650 ADD
* OSHA Code 29CFR 1910.106 states that no more than
60 gallons may be Class I, Class II or Class III flammable liquids.
SHIPS ASSEMBLED VIA MOTOR FREIGHT

SELF-CLOSING DOOR FLAMMABLE DRUM STORAGE CABINETS

  12 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAPACITY
(GAL.)
NO.
SHELVES
WEIGHT
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-5705S Horizontal 30 x 48 x 50" 55 N/A 361 $1,195 $1,145 ADD
 H-3685S Vertical 34 x 34 x 65" 55 1 398 1,185 1,135 ADD
 H-3686S* 59 x 34 x 65" 110 1 622 1,915 1,835 ADD
* OSHA Code 29CFR 1910.106 states that no more than
60 gallons may be Class I, Class II or Class III flammable liquids.
SHIPS ASSEMBLED VIA MOTOR FREIGHT
10/21/2018 09:49:15 PM; D USWEB5 -0-0/0.0-1