3M Masking Tape
>
3M 232 Masking Tape
3M 232 Masking Tape
HIGH TEMPERATURE
Tough professional grade for masking and bundling.
Removes clean from stainless steel, powder coatings, EPDM rubber and alodine aluminum.
Leaves an excellent paint line.
Resists solvents and moisture.
Takes 250°F for up to 30 minutes.
Tan crepe paper backing with rubber adhesive.
3M 232 MASKING TAPE –
27 lb. Tensile Strength
MEETS MIL SPEC. ASTM-D6123
MODEL
NO.
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
12
36
72
144+
S-10281
1/4"
x
60 yds.
6.3
144
$11.25
$11.00
$10.50
$10.35
rolls
ADD
S-5122
1/2"
x
60 yds.
72
13.95
13.70
13.35
12.90
rolls
ADD
S-5123
3/4"
x
60 yds.
48
18.45
18.00
17.40
17.15
rolls
ADD
S-5124
1"
x
60 yds.
36
19.50
19.00
18.50
17.75
rolls
ADD
S-10282
1
1
/
2
"
x
60 yds.
24
34.70
33.75
32.90
32.15
rolls
ADD
S-5125
2"
x
60 yds.
24
37.20
35.95
35.05
34.25
rolls
ADD
S-5126
3"
x
60 yds.
12
69.00
68.00
66.00
65.00
rolls
ADD
8
36
72
144+
S-15946
*
4"
x
60 yds.
6.3
8
$93.00
$90.00
$88.00
$86.00
rolls
ADD
* SHIPS FROM ULINE IL, TX
< Back to Mobile Site
02/22/2026 02:23:03 PM; D
USWEB25
close