3M Masking Tape
>
3M 2307 Masking Tape
3M 2307 Masking Tape
Medium grade for industrial applications.
Removes clean from stainless steel and powder coatings.
Withstands temperatures to 200°F for 1 hour.
Natural crepe paper backing with rubber adhesive.
3M 2307 MASKING TAPE –
23 lb. Tensile Strength
MEETS MIL SPEC. ASTM-D6123
MODEL
NO.
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
12
36
72
144+
S-1847
3/4" x 60 yds.
5.2
48
6.15
5.90
5.50
5.40
rolls
ADD
S-1848
1" x 60 yds.
36
7.00
6.60
6.20
6.00
rolls
ADD
S-3050
1
1
/
2
" x 60 yds.
24
11.75
11.25
10.50
10.10
rolls
ADD
S-1849
2" x 60 yds.
24
14.00
13.35
12.75
12.00
rolls
ADD
S-3051
3" x 60 yds.
12
23.20
22.35
21.20
20.15
rolls
ADD
< Back to Mobile Site
02/22/2026 12:55:34 PM; D
USWEB25
close