3M 5413 Polyimide Film Tape

Protect circuit boards when soldering with this high temperature tape.
  • Resists temperature extremes from -100°F to 500°F.
  • Won't soften at higher temperatures.
  • Flame, chemical and radiation resistant.
  • Amber polyimide Kapton® Type (H) backing with silicone adhesive.

3M 5413 POLYIMIDE FILM TAPE – 33 lb. Tensile Strength

MODEL
NO.
SIZE FILM
THICKNESS
TOTAL
THICKNESS
PRICE PER ROLL ADD TO
CART
2 4 6+
 S-11928 1/4" x 36 yds.  1 mil 2.7 mil $34 $33 $32  ADD
 S-18839* 3/8" x 36 yds.  54 49 46  ADD
 S-10338 1/2" x 36 yds.  66 64 59  ADD
 S-10339 3/4" x 36 yds.  92 91 89  ADD

1 4 6+

 S-10340 1" x 36 yds.  1 mil 2.7 mil 130 128 122  ADD
 S-10341 2" x 36 yds.  257 252 245  ADD
 S-18840 3" x 36 yds.  397 390 377  ADD
        *SHIPS FROM ULINE IL
03/08/2025 04:45:44 PM; D USWEB9