3M 425 Aluminum Foil Tape

Protect parts and surfaces from chemicals, moisture, flame, heat and light.
  • Mask surfaces for paint stripping and patch tears in truck trailers and aircraft.
  • Seal out moisture and reflect heat in large appliances.
  • Excellent long-term indoor and outdoor protection.
  • Flame resistant. Meets UL 746C, UL 723, Class "L" and F.A.R. 25.853(a).
  • Handles temperatures from -65°F to 300°F.
  • Aluminum foil backing with acrylic adhesive.

3M 425 ALUMINUM FOIL TAPE – 30 lb. Tensile Strength

MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 6+
  S-18658 1/4" x 60 yds.  4.6 144 $24 $23 roll(s) ADD
  S-10308 1/2" x 60 yds.  72 35 34 roll(s) ADD
  S-10309 3/4" x 60 yds.  48 45 44 roll(s) ADD
  S-10310 1" x 60 yds.  36 58 56 roll(s) ADD
  S-15951 1/2" x 60 yds.  24 88 83 roll(s) ADD
  S-10311 2" x 60 yds.  24 115 111 roll(s) ADD
  S-14665 3" x 60 yds.  12 176 166 roll(s) ADD
  S-15220 4" x 60 yds.  2 235 222 roll(s) ADD
  S-16098 6" x 60 yds.  2 348 332 roll(s) ADD
       
02/22/2026 05:37:04 PM; D USWEB31