3M 4951 VHB Acrylic Foam Tape

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Apply in temperatures down to 32°F.
  • Bond panels to aluminum building frames and truck trailer frames.
  • Temperature range is -40°F to 200°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • White acrylic foam with low temperature acrylic adhesive and clear polyester film liner.

3M 4951 VHB ACRYLIC FOAM TAPE

MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
 S-16174* 1/2" x 36 yds.  110 lbs. 45 18  Overstock SALE! $190  roll(s) ADD
 S-16176 1" x 36 yds.  9  Overstock SALE! $325  roll(s) ADD
* SHIPS FROM ULINE IL
02/22/2026 09:01:13 PM; D USWEB33