3M 351 Carton Sealing Tape

GOVERNMENT CERTIFICATION TAPE

Extra heavy duty tape seals double and triple wall corrugated cartons.
  • Resists score line breaking, center seam slitting and abrasion.
  • Clear polyester backing with hot melt adhesive.
  • Meets Fed. Spec. PPP-T-60E, Amend. 2, Type III, Class 2; CID A-A-1830B; ASTM D5486 Type II.

3M 351 CARTON SEALING TAPE – 67 lb. Tensile Strength

MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
6 12 24 36+
 S-10166 2" x 55 yds.  3.4 36 24 $50 $49 $48 $47 rolls ADD
 S-10167* 3" x 55 yds.  24 23 78 75 73 70 rolls ADD
* SHIPS FROM ULINE IL
02/22/2026 04:01:12 PM; D USWEB25