3M 4956 VHB Acrylic Foam Tape

62 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Soft conformable foam molds to irregular surfaces.
  • Bonds well to painted metals, plastic and glass such as signs to walls.
  • Temperature range is –40°F to 200°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV, solvents and plasticizers –won't loosen or degrade adhesive. Indoor/outdoor.
  • Dark gray acrylic foam with acrylic adhesive; Kraft paper liner.

3M 4956 VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-10135 1/2" x 36 yds. 80 lbs. 62 18 $129 $127 $123 roll(s) ADD
S-10136 3/4" x 36 yds. 12 174 168 164 roll(s) ADD
S-10137 1" x 36 yds.  9 215 210 204 roll(s) ADD
03/08/2025 04:49:32 PM; D USWEB9