3M 4936 VHB Acrylic Foam Tape

25 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Soft conformable foam molds to irregular surfaces.
  • Bonds well to painted metals, plastic and glass such as panels to outdoor signs.
  • Temperature range is –40°F to 200°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV, solvents and plasticizers –won't loosen or degrade adhesive. Indoor/outdoor.
  • Dark gray acrylic foam with acrylic adhesive; Kraft paper liner.

3M 4936 VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-10132 1/2" x 72 yds. 90 lbs. 25 18 $269 $263 $254 roll(s) ADD
S-10133 3/4" x 72 yds. 12 359 349 338 roll(s) ADD
S-10134 1" x 72 yds.  9 447 434 422 roll(s) ADD
02/22/2026 08:58:25 PM; D USWEB27